Motion
0250-55135

HUB CITY INC
0250-55135

HERA55 Series, 3.6750 in Center Distance, 15.05:1 Ratio, 1.1250 in Input Dia., C-Face Coupled Input, 1.4375 in Output Dia.
MI ITEM #09487225
MFR #0250-55135
Price$6,820.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-55135

HERA55 Series, 3.6750 in Center Distance, 15.05:1 Ratio, 1.1250 in Input Dia., C-Face Coupled Input, 1.4375 in Output Dia.
MI ITEM #09487225
MFR #0250-55135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,820.48/each

Specifications

Dimensions

  • Center Distance  
    3.6750 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    15:1
  • Output Size
    1.4375 in
  • Ratio
    15.05:1
  • Service Factor
    1.00
  • Weight
    95 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    9.2200 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Upc Number
    662798765921
  • Mounting Type
    PS
  • Output RPM
    116.3 rpm
  • Output Torque
    4500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA55
  • Style
    PS

Overview

Mfr description
0250-55135 HERA55PS 15.05 182TC 1.438

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought