Motion
7000042829

3M HEALTH CARE
7000042829

3M™ Betapure™ AU Series Filter Cartridge AU19E11NN, 19 1/2 in, 40 um ABS, DOE, 15/Case
MI ITEM #09487255
MFR #7000042829
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000042829

3M™ Betapure™ AU Series Filter Cartridge AU19E11NN, 19 1/2 in, 40 um ABS, DOE, 15/Case
MI ITEM #09487255
MFR #7000042829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000042829 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
  • Gasket design reduces by-pass from poor to damaged seals
  • Rigid structure reduces cartridge by-pass and unloading for consistent filtration throughout product lifecycle
  • Low pressure drop provides long service life while using smaller filter housings

Specifications

  • Overall Length
    19.5 in
  • Overall Width
    2.5 in
  • Weight
    13.976 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text