Motion
7010379364

3M HEALTH CARE
7010379364

3M™ Betapure™ AU Series Filter Cartridge AU30B11FA, 30 in, 20 um ABS, 222/Flat Cap, Silicone, 15/Case
MI ITEM #09487335
MFR #7010379364
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010379364

3M™ Betapure™ AU Series Filter Cartridge AU30B11FA, 30 in, 20 um ABS, 222/Flat Cap, Silicone, 15/Case
MI ITEM #09487335
MFR #7010379364

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010379364 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
  • Gasket design reduces by-pass from poor to damaged seals
  • Rigid structure reduces cartridge by-pass and unloading for consistent filtration throughout product lifecycle
  • Low pressure drop provides long service life while using smaller filter housings

Specifications

  • Overall Length
    30 in
  • Overall Width
    2.5 in
  • Weight
    25.651 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought