Motion
7100041869

3M HEALTH CARE
7100041869

3M™ Betapure™ AU Series Filter Cartridge AU30C11NN, 30 in, 30 um ABS, DOE, 15/Case
Mi Item #09487344
MFR #7100041869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100041869

3M™ Betapure™ AU Series Filter Cartridge AU30C11NN, 30 in, 30 um ABS, DOE, 15/Case
Mi Item #09487344
MFR #7100041869

Mfr description
7100041869 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Overall Width
    2.5 in
  • Weight
    24.352 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)