Motion
7000029248

3M HEALTH CARE
7000029248

3M™ Betapure™ AU Series Filter Cartridge AU40Z11NG120, 40 in, 12 um ABS, DOE, Polyethylene with Polyolefin media only, 15/Case
Mi Item #09487362
MFR #7000029248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029248

3M™ Betapure™ AU Series Filter Cartridge AU40Z11NG120, 40 in, 12 um ABS, DOE, Polyethylene with Polyolefin media only, 15/Case
Mi Item #09487362
MFR #7000029248

Mfr description
7000029248 3M BETAPURE AU SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    40 in
  • Overall Width
    2.5 in
  • Weight
    1.533 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)