Motion
7010338818

3M HEALTH CARE
7010338818

CUNO™ CTG-Klean System Filter Pack with Betapure™ NT-T Series FilterCartridge 3GPK2NTT050, 3X2, 5 um ABS, 6/Case
MI ITEM #09487384
MFR #7010338818
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338818

CUNO™ CTG-Klean System Filter Pack with Betapure™ NT-T Series FilterCartridge 3GPK2NTT050, 3X2, 5 um ABS, 6/Case
MI ITEM #09487384
MFR #7010338818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.203 lb

Overview

Mfr description
7010338818 CUNO CTG-KLEAN SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cartridge pack system design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
  • All polypropylene depth filter cartridges allow for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Maintains particle retention under increasing differential pressure
  • Filter pack can be capped and reused to help lower filter cartridge costs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought