Motion
7000050451

3M HEALTH CARE
7000050451

3M™ Zeta Plus™ LA Series Filter Cartridge 4510911 90LA, 8 in x 6.7 in, 9 cell, Nitrile, 15/Case
MI ITEM #09487409
MFR #7000050451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050451

3M™ Zeta Plus™ LA Series Filter Cartridge 4510911 90LA, 8 in x 6.7 in, 9 cell, Nitrile, 15/Case
MI ITEM #09487409
MFR #7000050451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000050451 3M ZETA PLUS LA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to have the lowest organic and inorganic extractable levels in the 3M depth filter portfolio
  • Stringent product extractable specifications are enabled by pre-extraction of both cellulose fiber and filter aid
  • Reduced potential of 1,3 beta-glucan interference in product endotoxin testing based on the use of aggressively extracted cellulose fibers
  • Filtration performance optimized to a broad range of fluid challenges
  • Full range of scalable filters enables predictable performance at every stage of drug development from early stage discovery to commercial production

Specifications

  • Overall Length
    6.68 in
  • Weight
    2.303 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text