Overview
Mfr description
7010338831 3M ZETA PLUS LP SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Zeta Plus™ LP Series filter cartridges are designed for manufacturing of biological products such as blood and blood products, vaccines, allergen extracts, and cellular harvests
- Reduced potential of 1,3 Beta-glucan interference in product endotoxin testing
- Full range of scalable single-use cartridges enables predictable performance from the laboratory to commercial production
- Non-pyrogenic filter medium is unlikely to cause false positive results
- High contaminant holding capacity provides economical filtration and reliable particle reduction
- Self-contained, single-use disposable cartridge modules allows reduced labor for changeouts and eliminates cleaning validation
Specifications
- Overall Length6.625 in
- Weight2.375 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data