Overview
Mfr description
7010292987 3M ZETA PLUS SP SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Pharmaceutical-grade filters that exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
- Retains contaminants by both mechanical entrapment and electrokinetic adsorption
- Zeta Plus SP Series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same materials as in full-scale systems
Specifications
- Overall Length6.625 in
- Weight2.195 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data