Motion
7010380764

3M HEALTH CARE
7010380764

3M™ Zeta Plus™ DEL Series Filter Cartridge 4524501A DELP, 12 in x 10.7 in, 16 cell, Silicone, 2/Case
Mi Item #09487438
MFR #7010380764
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010380764

3M™ Zeta Plus™ DEL Series Filter Cartridge 4524501A DELP, 12 in x 10.7 in, 16 cell, Silicone, 2/Case
Mi Item #09487438
MFR #7010380764

Mfr description
7010380764 3M ZETA PLUS DEL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • May help reduce undesirable lipids, lipoprotein haze, and microbial and particulate contaminants
  • Full range of cartridge filter sizes to enable laboratory to full-scale production operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.75 in
  • Weight
    8.670 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)