Motion
7010314608

3M HEALTH CARE
7010314608

3M™ Zeta Plus™ H Series Filter Cartridge 4524501D 30H, 12 in x 10.7 in, 16 cell, Nitrile, 2/Case
Mi Item #09487441
MFR #7010314608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010314608

3M™ Zeta Plus™ H Series Filter Cartridge 4524501D 30H, 12 in x 10.7 in, 16 cell, Nitrile, 2/Case
Mi Item #09487441
MFR #7010314608

Mfr description
7010314608 3M ZETA PLUS H SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • High wet-tensile strength filter media withstands multiple steaming and hot water sanitization cycles
  • Extended filter life provides high throughputs, fewer change-outs and reduced operating costs over conventional plate and frame filters
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.75 in
  • Weight
    8.670 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)