Motion
7100020594 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT20T005S0NG, 20 IN,

3M
7100020594 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT20T005S0NG, 20 IN,

3M™ Betapure™ NT-T Series Filter Cartridge NT20T005S0NG, 20 in, .5 um ABS, DOE, Polypropylene, 15/Case
Mi Item #09487463
MFR #7100020594 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT20T005S0NG, 20 IN,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100020594 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT20T005S0NG, 20 IN,

3M™ Betapure™ NT-T Series Filter Cartridge NT20T005S0NG, 20 in, .5 um ABS, DOE, Polypropylene, 15/Case
Mi Item #09487463
MFR #7100020594 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT20T005S0NG, 20 IN,

Mfr description
7100020594 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    13.301 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)