Motion
7000125466

3M HEALTH CARE
7000125466

3M™ Betapure™ NT-T Series Filter Cartridge NT29T050S0NG, 29 1/4 in, 5 um ABS, DOE, Polypropylene, 15/Case
Mi Item #09487671
MFR #7000125466
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125466

3M™ Betapure™ NT-T Series Filter Cartridge NT29T050S0NG, 29 1/4 in, 5 um ABS, DOE, Polypropylene, 15/Case
Mi Item #09487671
MFR #7000125466

Mfr description
7000125466 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    29.25 in
  • Weight
    1.173 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)