Motion
7100029916

3M HEALTH CARE
7100029916

3M™ Betapure™ NT-T Series Filter Cartridge NT40T050S0NG, 40 in, 5 um ABS, DOE, Polypropylene, 15/Case
MI ITEM #09487749
MFR #7100029916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100029916

3M™ Betapure™ NT-T Series Filter Cartridge NT40T050S0NG, 40 in, 5 um ABS, DOE, Polypropylene, 15/Case
MI ITEM #09487749
MFR #7100029916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    40 in
  • Weight
    1.533 lb

Overview

Mfr description
7100029916 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Exhibits superior particle retention under increasing differential pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought