Overview
Mfr description
7000029288 3M BETAFINE PPG SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Advanced Pleat Technology construction for extremely high surface area – higher product throughputs for extraordinarily long service life. Lower total filtration operating costs. Lower pressure drops for higher flow rates
- Absolute-rated filter performance – consistent and reproducible contaminant removal. Higher product quality and yields
- Graded-density multi-layer filter media – selective entrapment of contaminant throughout the filter media to maximise filter life. Higher contaminant holding capacity
- Polypropylene cartridge components free of adhesives and surfactants – very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications
- 100% integrity tested versions available – pre-qualification and assurance in critical applications. Suitable for final filtration in many applications
- Robust polypropylene cartridge construction – extends service life and compatible with a wide range of solvents and cleaning solutions
Specifications
- Overall Length10 in
- Weight21.136 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data