Motion
7000050562

3M HEALTH CARE
7000050562

3M™ Betafine™ XL Series Filter Cartridge, XL10PP010F0K, 10 in, 1 um ABS, 222/Flat Cap, FEP/PFA, 30/Case
Mi Item #09487827
MFR #7000050562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050562

3M™ Betafine™ XL Series Filter Cartridge, XL10PP010F0K, 10 in, 1 um ABS, 222/Flat Cap, FEP/PFA, 30/Case
Mi Item #09487827
MFR #7000050562

Mfr description
7000050562 3M BETAFINE XL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    10.091 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)