Motion
7000148454

3M HEALTH CARE
7000148454

3M™ Betafine™ XL Series Filter Cartridge, XL19PP010DA, 19.25 in, 1 um ABS, DOE, Silicone, 15/Case
MI ITEM #09487839
MFR #7000148454
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000148454

3M™ Betafine™ XL Series Filter Cartridge, XL19PP010DA, 19.25 in, 1 um ABS, DOE, Silicone, 15/Case
MI ITEM #09487839
MFR #7000148454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    19.5 in
  • Weight
    16.628 oz

Overview

Mfr description
7000148454 3M BETAFINE XL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought