Motion
7000125506

3M HEALTH CARE
7000125506

3M™ Zeta Plus™ UW Series Filter Cartridge Z2UA12PD210U, 12 in x 7.7 in, 10 cell, Nitrile, 2/Case
MI ITEM #09487886
MFR #7000125506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125506

3M™ Zeta Plus™ UW Series Filter Cartridge Z2UA12PD210U, 12 in x 7.7 in, 10 cell, Nitrile, 2/Case
MI ITEM #09487886
MFR #7000125506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.6 in
  • Weight
    5.010 lb

Overview

Mfr description
7000125506 3M ZETA PLUS UW SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought