Motion
0250-55706

HUB CITY INC
0250-55706

HERA75 Series, 4.2870 in Center Distance, 53.03:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.4375 in Output Dia.
Mi Item #09487918
MFR #0250-55706
Price$12,054.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-55706

HERA75 Series, 4.2870 in Center Distance, 53.03:1 Ratio, 0.6250 in Input Dia., C-Face Quill Input, 1.4375 in Output Dia.
Mi Item #09487918
MFR #0250-55706

Mfr description
0250-55706 HERA75ES 53.03 56C 1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,054.40/each

Specifications

Dimensions

  • Center Distance  
    4.2870 in
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Length
    13.6100 in
  • Housing Width
    9.5000 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.4375 in
  • Ratio
    53.03:1
  • Service Factor
    1.00
  • Weight
    164 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    4.9500 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662798787169
  • Mounting Type
    ES
  • Output RPM
    33 rpm
  • Output Torque
    8500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA75
  • Style
    ES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)