Motion
7010339125

3M HEALTH CARE
7010339125

3M™ Zeta Plus™ C Series Filter Cartridge 4524401B 30C, 12 in x 7.7 in, 9 cell, Fluorocarbon, 2/Case
MI ITEM #09487919
MFR #7010339125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010339125

3M™ Zeta Plus™ C Series Filter Cartridge 4524401B 30C, 12 in x 7.7 in, 9 cell, Fluorocarbon, 2/Case
MI ITEM #09487919
MFR #7010339125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010339125 3M ZETA PLUS C SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filter media retains contaminants by mechanical entrapment and electrokinetic adsorption
  • High contaminant holding capacity provides economical filtration and reliable particle reduction
  • Lenticular filter cartridge design installs in a totally enclosed sanitary filter vessel, greatly limiting any leakage or exposure common with a filter press

Specifications

  • Overall Length
    7.6 in
  • Weight
    5.570 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text