Overview
Mfr description
7010379621 3M ZETA PLUS H SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- High wet-tensile strength filter media withstands multiple steaming and hot water sanitization cycles
- Extended filter life provides high throughputs, fewer change-outs and reduced operating costs over conventional plate and frame filters
- Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction at micron ratings smaller than the mechanical rating alone
- Variety of cartridge sizes offer flexible options for flow requirements
- All Components are FDA CFR 21 listed for use with food & beverage filter applications
Specifications
- Overall Length10.75 in
- Weight10.140 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data