Overview
Mfr description
7100111882 3M BETAFINE PEG SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Advanced Pleat Technology Construction provides high surface area and higher product throughputs for prolonged service life
- Absolute-rated filter performance for higher product quality and yields
- Graded-porosity multi-layer filter media for higher contaminant holding capacity
- Polypropylene cartridge components are free of adhesives & surfactants
- Broad chemical compatibility for most aggressive process applications
Specifications
- Overall Length30 in
- Weight2.990 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data