Motion
7010415616

3M HEALTH CARE
7010415616

3M™ Betafine™ PEG Series Filter Cartridge, PEG250B02CH, 20 in, 2.5 um ABS, 222/Spear, Silicone, 6/Case
Mi Item #09487951
MFR #7010415616
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010415616

3M™ Betafine™ PEG Series Filter Cartridge, PEG250B02CH, 20 in, 2.5 um ABS, 222/Spear, Silicone, 6/Case
Mi Item #09487951
MFR #7010415616

Mfr description
7010415616 3M BETAFINE PEG SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Pleat Technology Construction provides high surface area and higher product throughputs for prolonged service life
  • Absolute-rated filter performance for higher product quality and yields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    2.126 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)