Motion
7000029323

3M HEALTH CARE
7000029323

3M™ Betafine™ PPG Series Filter Cartridge, PPG060B03BA, 30 in, 0.6 um ABS, 226/Spear, Silicone, 6/Case
Mi Item #09487954
MFR #7000029323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029323

3M™ Betafine™ PPG Series Filter Cartridge, PPG060B03BA, 30 in, 0.6 um ABS, 226/Spear, Silicone, 6/Case
Mi Item #09487954
MFR #7000029323

Mfr description
7000029323 3M BETAFINE PPG SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Pleat Technology construction for extremely high surface area – higher product throughputs for extraordinarily long service life. Lower total filtration operating costs. Lower pressure drops for higher flow rates
  • Absolute-rated filter performance – consistent and reproducible contaminant removal. Higher product quality and yields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    3.040 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)