Motion
7010379656

3M HEALTH CARE
7010379656

3M™ Betafine™ PTG Series Filter Cartridge, PTG020B03BA, 30 in, 0.2 um ABS, 226/Spear, Silicone, 6/Case
MI ITEM #09487958
MFR #7010379656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010379656

3M™ Betafine™ PTG Series Filter Cartridge, PTG020B03BA, 30 in, 0.2 um ABS, 226/Spear, Silicone, 6/Case
MI ITEM #09487958
MFR #7010379656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    2.990 lb

Overview

Mfr description
7010379656 3M BETAFINE PTG SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Pleat Technology Construction for High Surface Area as compared to competitive filters: higher product throughputs for prolonged service life, lower total filtration operating costs, and lower pressure drops for higher flow rates.
  • Absolute-rated Filter Performance. Higher product quality and yields.
  • Graded-porosity Multi-layer Filter Media. Capture of contaminant throughout the filter media to help maximize filter life. Higher contaminant holding capacity.
  • Polypropylene Construction Free of Adhesives and Surfactants. Very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications.
  • 100% Integrity Tested Versions Available. Prequalification and consistency in critical applications. Suitable for final filtration in many applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought