Motion
7010410991

3M HEALTH CARE
7010410991

3M™ Betafine™ DP Series Filter Cartridge, DP29PP002DA, 29.25 in, DOE, Silicone, 15/Case
MI ITEM #09487964
MFR #7010410991
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010410991

3M™ Betafine™ DP Series Filter Cartridge, DP29PP002DA, 29.25 in, DOE, Silicone, 15/Case
MI ITEM #09487964
MFR #7010410991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010410991 3M BETAFINE DP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated pleated filter provides consistent, repeatable filtration performance
  • Pleated media offers greater surface area
  • 100% polypropylene construction for broad chemical and thermal compatibility
  • FDA, CFR21 listed materials of construction, suitable for food, beverage, and pharmaceutical applications
  • High flow rates with lower pressure drops
  • Broad chemical and thermal compatibility
  • No media migration
  • Suitable for a broad range of applications, including food, beverage and pharmaceutical applications

Specifications

  • Overall Length
    29.25 in
  • Weight
    1.625 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text