Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125602

3M™ Betapure™ NT-T Series Filter Cartridge NT19T005S0NG, 19 1/2 in, .5 um ABS, DOE, Polypropylene, 15/Case
MI ITEM #09488008
MFR #7000125602

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7000125602 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Exhibits superior particle retention under increasing differential pressure

Specifications

  • Overall Length
    19.5 in
  • Weight
    12.234 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text