Specifications
Dimensions
- Overall Length20 in
- Weight12.245 oz
Overview
Mfr description
7000125603 3M BETAPURE NT-T SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure