Motion
7010413393

3M HEALTH CARE
7010413393

3M™ Betapure™ NT-T Series Filter Cartridge NT09T300S0NG, 9 3/4 in, 30 um ABS, DOE, Polypropylene, 30/Case
MI ITEM #09488042
MFR #7010413393
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010413393

3M™ Betapure™ NT-T Series Filter Cartridge NT09T300S0NG, 9 3/4 in, 30 um ABS, DOE, Polypropylene, 30/Case
MI ITEM #09488042
MFR #7010413393

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9.75 in
  • Weight
    0.377 lb

Overview

Mfr description
7010413393 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Exhibits superior particle retention under increasing differential pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought