Motion
7010381356

3M HEALTH CARE
7010381356

3M™ Betafine™ DP Series Filter Cartridge, DP09PP100DD, 9.75 in, DOE, Nitrile, 30/Case
MI ITEM #09488079
MFR #7010381356
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381356

3M™ Betafine™ DP Series Filter Cartridge, DP09PP100DD, 9.75 in, DOE, Nitrile, 30/Case
MI ITEM #09488079
MFR #7010381356

Mfr description
7010381356 3M BETAFINE DP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated pleated filter provides consistent, repeatable filtration performance
  • Pleated media offers greater surface area
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9.75 in
  • Weight
    9.470 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)