Overview
Mfr description
7010413398 3M BETAPURE NT-T SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Absolute-rated filter provides consistent filtration quality
- Polypropylene filter media allows for broad chemical and temperature compatibility
- Ratings from 0.5 to 70 micron suit a wide range of applications
- Exhibits superior particle retention under increasing differential pressure
Specifications
- Overall Length20 in
- Weight12.544 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data