Overview
Mfr description
7000050820 3M BETAFINE DP SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Absolute-rated pleated filter provides consistent, repeatable filtration performance
- Pleated media offers greater surface area
- 100% polypropylene construction for broad chemical and thermal compatibility
- FDA, CFR21 listed materials of construction, suitable for food, beverage, and pharmaceutical applications
- High flow rates with lower pressure drops
- Broad chemical and thermal compatibility
- No media migration
- Suitable for a broad range of applications, including food, beverage and pharmaceutical applications
Specifications
- Overall Length30 in
- Weight1.625 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data