Specifications
Dimensions
- Overall Length20 in
- Weight2.125 lb
Overview
Mfr description
7010301179 3M BETAFINE PPG SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Advanced Pleat Technology Construction for High Surface Area as compared to competitive filters: higher product throughputs for prolonged service life, lower total filtration operating costs, and lower pressure drops for higher flow rates.
- Absolute-rated Filter Performance. Higher product quality and yields.
- Graded-porosity Multi-layer Filter Media. Capture of contaminant throughout the filter media to help maximize filter life. Higher contaminant holding capacity.
- Polypropylene Construction Free of Adhesives and Surfactants. Very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications.
- 100% Integrity Tested Versions Available. Prequalification and consistency in critical applications. Suitable for final filtration in many applications.
- Robust polypropylene cartridge construction – extends service life and compatible with a wide range of solvents and cleaning solutions