Motion
0250-55907

HUB CITY INC
0250-55907

HERA75 Series, 4.2870 in Center Distance, 30.14:1 Ratio, 1.3750 in Input Dia., C-Face Quill Input, 2.4375 in Output Dia.
MI ITEM #09488252
MFR #0250-55907
List Price$11,680.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-55907

HERA75 Series, 4.2870 in Center Distance, 30.14:1 Ratio, 1.3750 in Input Dia., C-Face Quill Input, 2.4375 in Output Dia.
MI ITEM #09488252
MFR #0250-55907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,680.63/each for your price

Overview

Mfr description
0250-55907 HERA75ES 30.14 213TC 2.438

Specifications

  • Reduction
    Double
  • Center Distance
  • Ratio
    30.14:1
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Hollow
  • Output Size
    2.4375 in
  • NEMA / IEC Frame Size
    210TC
  • Style
    ES
  • Service Factor
    1.00
  • Input Horsepower
    8.7000 hp
  • Housing Material
    Cast iron
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Width
    9.5000 in
  • Housing Length
    13.6100 in
  • Output RPM
    58.1 rpm
  • Nominal Ratio
    30:1
  • Series
    HERA75
  • Output Torque
    8500
  • Manufacturer Upc Number
    662798789170
  • Weight
    171 lbs
  • Mounting Type
    ES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text