Motion
7010339378

3M HEALTH CARE
7010339378

3M™ Betafine™ XL Series Filter Cartridge, XL10PP002F0K, 10 in, 0.2 um ABS, 222/Flat Cap, FEP/PFA, 30/Case
MI ITEM #09488269
MFR #7010339378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010339378

3M™ Betafine™ XL Series Filter Cartridge, XL10PP002F0K, 10 in, 0.2 um ABS, 222/Flat Cap, FEP/PFA, 30/Case
MI ITEM #09488269
MFR #7010339378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010339378 3M BETAFINE XL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades

Specifications

  • Overall Length
    10 in
  • Weight
    10.091 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text