Specifications
Dimensions
- Overall Length30 in
- Weight1.609 lb
Overview
Mfr description
7010413407 3M BETAFINE XL SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
- 100% polypropylene materials of construction for chemical and thermal compatibility
- Absolute-rated cartridge filter available in nine distinct filter grades