Motion
7100021775

3M HEALTH CARE
7100021775

3M™ Betafine™ XL Series Filter Cartridge, XL29PP002DA, 29.25 in, 0.2 um ABS, DOE, Silicone, 15/Case
MI ITEM #09488310
MFR #7100021775
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100021775

3M™ Betafine™ XL Series Filter Cartridge, XL29PP002DA, 29.25 in, 0.2 um ABS, DOE, Silicone, 15/Case
MI ITEM #09488310
MFR #7100021775

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100021775 3M BETAFINE XL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades

Specifications

  • Overall Length
    29.25 in
  • Weight
    1.609 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text