Motion
7000001769

3M HEALTH CARE
7000001769

3M™ Drop-In Style Single Pre-Filter System CFS02T, 5557610, For 19 1/2 in Cartridges, Valved Head, Transparent Housing, 2/Case
MI ITEM #09488343
MFR #7000001769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001769

3M™ Drop-In Style Single Pre-Filter System CFS02T, 5557610, For 19 1/2 in Cartridges, Valved Head, Transparent Housing, 2/Case
MI ITEM #09488343
MFR #7000001769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.730 lb

Overview

Mfr description
7000001769 3M VALVED HEAD DROP-IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single transparent housing for point-of-entry applications
  • Valved head design with shut-off valve handle
  • ¾” NPT connections with ½” adapters
  • Mounting bracket and reducing bushing included
  • Cartridges and pressure gauges sold separately
  • Designed for use with 19-1/2” cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought