Motion
7010380237

3M HEALTH CARE
7010380237

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E08AA 60SP02A, 16 in, 8 cell, Silicone, 1/Case
MI ITEM #09488365
MFR #7010380237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010380237

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E08AA 60SP02A, 16 in, 8 cell, Silicone, 1/Case
MI ITEM #09488365
MFR #7010380237

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010380237 3M ZETA PLUS EXT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Positively charged media removes contaminants by both mechanical entrapment and anion exchange mechanisms
  • Dual zone depth filtration provides increased throughput with high debris removal efficiency
  • Full range of capsule and cartridge filter configurations enabling laboratory to full-scale production operations
  • Single-use disposable capsules offered to reduce labor time for change-outs and eliminate extensive cleaning validation
  • All product components comply with United States Pharmacopeia (USP) Class VI Biological Reactivity, in vivo

Specifications

  • Overall Length
    7.25 in
  • Weight
    14.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text