Motion
7010339533

3M HEALTH CARE
7010339533

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E08AA 60SP03A, 16 in, 8 cell, Silicone, 1/Case
Mi Item #09488367
MFR #7010339533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010339533

3M™ Zeta Plus™ EXT Series Filter Cartridge Z16E08AA 60SP03A, 16 in, 8 cell, Silicone, 1/Case
Mi Item #09488367
MFR #7010339533

Mfr description
7010339533 3M ZETA PLUS EXT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Positively charged media removes contaminants by both mechanical entrapment and anion exchange mechanisms
  • Dual zone depth filtration provides increased throughput with high debris removal efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.25 in
  • Weight
    14.000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)