Overview
Mfr description
7000051011 3M ZETA PLUS EXT SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Positively charged media removes contaminants by both mechanical entrapment and anion exchange mechanisms
- Dual zone depth filtration provides increased throughput with high debris removal efficiency
- Full range of capsule and cartridge filter configurations enabling laboratory to full-scale production operations
- Single-use disposable capsules offered to reduce labor time for change-outs and eliminate extensive cleaning validation
- All product components comply with United States Pharmacopeia (USP) <88> Class VI Biological Reactivity, in vivo
Specifications
- Weight19.760 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data