Motion
7010413039

3M HEALTH CARE
7010413039

3M™ Zeta Plus™ U Premium Series Filter Cartridge Z2UG12PH210U, 12 in x 10 7/10 in, 16 cell, 2/Case
MI ITEM #09488396
MFR #7010413039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010413039

3M™ Zeta Plus™ U Premium Series Filter Cartridge Z2UG12PH210U, 12 in x 10 7/10 in, 16 cell, 2/Case
MI ITEM #09488396
MFR #7010413039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010413039 3M ZETA PLUS U PREMIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)

Specifications

  • Overall Length
    10.75 in
  • Weight
    5.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text