Specifications
Dimensions
- Overall Length40 in
- Weight5.818 lb
Overview
Mfr description
7100001073 3M HIGH FLOW SERIES FILTER
- For industrial/occupational use only. Not for consumer sale or use.
- Unique radial pleat design facilitates high flow capability and uses less space than competitive filter elements
- High contaminant loading capacity provides consistent performance and effluent quality
- 99% + Particle Removal Efficiency (PRE) for high purity specifications
- Polypropylene construction provides wide range of compatibility with various fluids
- Ergonomically designed “twist-to-lock” handle facilitates fast and easy cartridge change-out without use of special tools