Motion
7010338458

3M HEALTH CARE
7010338458

3M™ Zeta Plus™ C Series Filter Cartridge 4524401B 10C, 2/Case
Mi Item #09488538
MFR #7010338458
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338458

3M™ Zeta Plus™ C Series Filter Cartridge 4524401B 10C, 2/Case
Mi Item #09488538
MFR #7010338458

Mfr description
7010338458 3M ZETA PLUS C SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Filter media retains contaminants by mechanical entrapment and electrokinetic adsorption
  • High contaminant holding capacity provides economical filtration and reliable particle reduction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.6 in
  • Weight
    5.570 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)