Motion
7000001786

3M HEALTH CARE
7000001786

3M™ Betapure™ CMP Series Filter Capsule CMP520C04KC06, 4 in, EPR, 1/Case
MI ITEM #09488552
MFR #7000001786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001786

3M™ Betapure™ CMP Series Filter Capsule CMP520C04KC06, 4 in, EPR, 1/Case
MI ITEM #09488552
MFR #7000001786

Mfr description
7000001786 3M BETAPURE CMP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Graded porosity design for superior reduction of hard and soft gel contaminants
  • Reduces large particle counts (LPC) that can cause equipment damage and decreased yields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    3.85 in
  • Weight
    3.079 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)