Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010411042 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT430T100S1BA, 40 IN,

3M™ Betapure™ NT-T Series Filter Cartridge NT430T100S1BA, 40 in, 10 um ABS, 226/Spear, Silicone, 15/Case
MI ITEM #09488588
MFR #7010411042 3M BETAPURE NT-T SERIES FILTER CARTRIDGE NT430T100S1BA, 40 IN,

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7010411042 3M BETAPURE NT-T SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Absolute-rated filter provides consistent filtration quality
  • Polypropylene filter media allows for broad chemical and temperature compatibility
  • Ratings from 0.5 to 70 micron suit a wide range of applications
  • Exhibits superior particle retention under increasing differential pressure

Specifications

  • Overall Length
    40 in
  • Weight
    1.594 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text