Motion
7010338509

3M HEALTH CARE
7010338509

3M™ Betafine™ PEG Series Filter Cartridge, PEG10CB02CC, 20 in, 10 um ABS, 222/Spear, EPR, 6/Case
MI ITEM #09488612
MFR #7010338509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338509

3M™ Betafine™ PEG Series Filter Cartridge, PEG10CB02CC, 20 in, 10 um ABS, 222/Spear, EPR, 6/Case
MI ITEM #09488612
MFR #7010338509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    2.126 lb

Overview

Mfr description
7010338509 3M BETAFINE PEG SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Advanced Pleat Technology Construction provides high surface area and higher product throughputs for prolonged service life
  • Absolute-rated filter performance for higher product quality and yields
  • Graded-porosity multi-layer filter media for higher contaminant holding capacity
  • Polypropylene cartridge components are free of adhesives & surfactants
  • Broad chemical compatibility for most aggressive process applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought