Motion
0250-56186

HUB CITY INC
0250-56186

HERA75 Series, 4.2870 in Center Distance, 21.15:1 Ratio, 1.3750 in Input Dia., C-Face Coupled Input, 2.4375 in Output Dia.
MI ITEM #09488727
MFR #0250-56186
Price$10,948.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-56186

HERA75 Series, 4.2870 in Center Distance, 21.15:1 Ratio, 1.3750 in Input Dia., C-Face Coupled Input, 2.4375 in Output Dia.
MI ITEM #09488727
MFR #0250-56186

Mfr description
0250-56186 HERA75PS 21.15 213TC 2.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,948.91/each

Specifications

Dimensions

  • Center Distance  
    4.2870 in
  • Housing Dimensions
    (L) 13.6100 in x (H) 11.3750 in x (W) 9.5000 in
  • Housing Height
    11.3750 in
  • Housing Length
    13.6100 in
  • Housing Width
    9.5000 in
  • Input Size
    1.3750 in
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    20:1
  • Output Size
    2.4375 in
  • Ratio
    21.15:1
  • Service Factor
    1.00
  • Weight
    178 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    12.4000 hp
  • Input Type
    C-Face Coupled
  • Manufacturer Upc Number
    662798791968
  • Mounting Type
    PS
  • Output RPM
    82.7 rpm
  • Output Torque
    8500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA75
  • Style
    PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)