Motion
7010339710

3M HEALTH CARE
7010339710

3M™ Betafine™ XL Series Filter Cartridge, XL30PP002B0K, 30 in, 0.2 um ABS, 226/Spear, FEP/PFA, 15/Case
Mi Item #09488729
MFR #7010339710
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010339710

3M™ Betafine™ XL Series Filter Cartridge, XL30PP002B0K, 30 in, 0.2 um ABS, 226/Spear, FEP/PFA, 15/Case
Mi Item #09488729
MFR #7010339710

Mfr description
7010339710 3M BETAFINE XL SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    1.625 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)