Motion
7000051139

3M HEALTH CARE
7000051139

3M™ Zeta Plus™ SP Series Filter Cartridge 4524501A 60SP, 12 in x 10 7/10 in, 16 cell, Silicone, 2/Case
Mi Item #09488769
MFR #7000051139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000051139

3M™ Zeta Plus™ SP Series Filter Cartridge 4524501A 60SP, 12 in x 10 7/10 in, 16 cell, Silicone, 2/Case
Mi Item #09488769
MFR #7000051139

Mfr description
7000051139 3M ZETA PLUS SP SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pharmaceutical-grade filters that exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
  • Retains contaminants by both mechanical entrapment and electrokinetic adsorption
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10.75 in
  • Weight
    8.670 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)